|
BAHCO
Sac de levage 1kg 3875-HB10
Numéro d`article ERIKS: 14341421
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tool hangbag 1kg 3875-hb10",
"item_id": "g1579278053345515",
"material_number": "14341421",
"price": "12.57",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool hangbag 1kg 3875-hb10",
"item_id": "g1579278053345515",
"material_number": "14341421",
"price": "12.57",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Sac a outils 100L
Numéro d`article ERIKS: 13511609
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hijszak voor 100l",
"item_id": "g1579278047126110",
"material_number": "13511609",
"price": "125.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hijszak voor 100l",
"item_id": "g1579278047126110",
"material_number": "13511609",
"price": "125.11",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 3875-HB30 Hangtas klein
Numéro d`article ERIKS: 12334936
Article de catalogue 1: 3875-HB30
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bahco 3875-hb30 hangtas klein",
"item_id": "g1579278047130708",
"material_number": "12334936",
"price": "59.58",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 3875-hb30 hangtas klein",
"item_id": "g1579278047130708",
"material_number": "12334936",
"price": "59.58",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 3875-HB60 Hangtas groot
Numéro d`article ERIKS: 12334937
Article de catalogue 1: 3875-HB60
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bahco 3875-hb60 hangtas groot",
"item_id": "g1579278047130599",
"material_number": "12334937",
"price": "74.5",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 3875-hb60 hangtas groot",
"item_id": "g1579278047130599",
"material_number": "12334937",
"price": "74.5",
"item_brand": "bahco",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"tool trolleys, boxes and trays",
"item_category4": "pr1579278071882235",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|