|
META
Logement de butée pour pied
Numéro d`article ERIKS: 14339437
Article de catalogue 1: 8502198061
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "roll pin support for base part",
"item_id": "gr0000000878330",
"material_number": "14339437",
"price": "0.92",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll pin support for base part",
"item_id": "gr0000000878330",
"material_number": "14339437",
"price": "0.92",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
META
Butée enfichable galvanisée 100 mm hauteur de travail
Numéro d`article ERIKS: 23866053
Article de catalogue 1: 8502198059
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "roll pin, plug-in 100mm working height, galvanised",
"item_id": "gr0000000886375",
"material_number": "23866053",
"price": "1.43",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll pin, plug-in 100mm working height, galvanised",
"item_id": "gr0000000886375",
"material_number": "23866053",
"price": "1.43",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
META
Butée enfichable galvanisée 200 mm hauteur pratique
Numéro d`article ERIKS: 23866054
Article de catalogue 1: 8502198060
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "roll pin, plug-in 200mm practical height, galvanised",
"item_id": "gr0000000892597",
"material_number": "23866054",
"price": "2.05",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roll pin, plug-in 200mm practical height, galvanised",
"item_id": "gr0000000892597",
"material_number": "23866054",
"price": "2.05",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0221",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|