|
META
Rack à emboîtement S3 V150 GF 2 500 mm x 1 000 mm x 300 mm gris
Numéro d`article ERIKS: 14338927
Article de catalogue 1: 8503404520
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plug-in rack s3 v150 gf 2500mmx1000mmx300mm grey",
"item_id": "gr0000000882759",
"material_number": "14338927",
"price": "301.06",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plug-in rack s3 v150 gf 2500mmx1000mmx300mm grey",
"item_id": "gr0000000882759",
"material_number": "14338927",
"price": "301.06",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
META
Rack à emboîtement S3 V150 GF 2 500 mm x 1 000 mm x 500 mm gris
Numéro d`article ERIKS: 14338929
Article de catalogue 1: 8503404524
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plug-in rack s3 v150 gf 2500mmx1000mmx500mm grey",
"item_id": "gr0000000877397",
"material_number": "14338929",
"price": "366.52",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plug-in rack s3 v150 gf 2500mmx1000mmx500mm grey",
"item_id": "gr0000000877397",
"material_number": "14338929",
"price": "366.52",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
META
Rack à emboîtement S3 V150 GF 2 500 mm x 1 000 mm x 600 mm gris
Numéro d`article ERIKS: 14338930
Article de catalogue 1: 8503404526
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plug-in rack s3 v150 gf 2500x1000x600mm grey",
"item_id": "gr0000000888365",
"material_number": "14338930",
"price": "410.15",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plug-in rack s3 v150 gf 2500x1000x600mm grey",
"item_id": "gr0000000888365",
"material_number": "14338930",
"price": "410.15",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
META
Rayonnage emboîtable S3 V150 GF 2 500 x 1 000 x 400 mm gris
Numéro d`article ERIKS: 14338928
Article de catalogue 1: 8503404522
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rack s3 v150 gf 2500x1000x400mm grey",
"item_id": "gr0000000885312",
"material_number": "14338928",
"price": "338.44",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rack s3 v150 gf 2500x1000x400mm grey",
"item_id": "gr0000000885312",
"material_number": "14338928",
"price": "338.44",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0060",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|