|
META
Traverse latérale MS 1300 galvanisé(e) perforée
Numéro d`article ERIKS: 12366627
Article de catalogue 1: 2584
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "1300wide 40mm bracing beam galvanised",
"item_id": "gr0000000915062",
"material_number": "12366627",
"price": "10.46",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0251",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1300wide 40mm bracing beam galvanised",
"item_id": "gr0000000915062",
"material_number": "12366627",
"price": "10.46",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0251",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
META
Support long 1 000 mm galvanisé
Numéro d`article ERIKS: 23865231
Article de catalogue 1: 3041.1373
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "longitudinal support 1000mm, galvanised",
"item_id": "gr0000000891244",
"material_number": "23865231",
"price": "8.64",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0251",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "longitudinal support 1000mm, galvanised",
"item_id": "gr0000000891244",
"material_number": "23865231",
"price": "8.64",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0251",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|