|
META
Cadre VW1 N galvanisé 2 000 mm x 400 mm
Numéro d`article ERIKS: 12328464
Article de catalogue 1: 3040.1595
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "frame vw1 n galvanised 2000mmx400mm",
"item_id": "gr0000000879223",
"material_number": "12328464",
"price": "77.09",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "frame vw1 n galvanised 2000mmx400mm",
"item_id": "gr0000000879223",
"material_number": "12328464",
"price": "77.09",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
META
Cadre VW1 N galvanisé 2 000 mm x 500 mm
Numéro d`article ERIKS: 12304206
Article de catalogue 1: 3040.1596
Article de catalogue 2: 9909
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "frame vw1 n galvanised 2000mmx500mm",
"item_id": "gr0000000917860",
"material_number": "12304206",
"price": "83.33",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "frame vw1 n galvanised 2000mmx500mm",
"item_id": "gr0000000917860",
"material_number": "12304206",
"price": "83.33",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
META
Cadre à profilé creux fermé N2500xT500mm galvanisé
Numéro d`article ERIKS: 12304171
Article de catalogue 1: 385
Article de catalogue 2: 3041.1339
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hollow profile frame, closed, n2500xd500mm galvanised",
"item_id": "gr0000000917827",
"material_number": "12304171",
"price": "103.02",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hollow profile frame, closed, n2500xd500mm galvanised",
"item_id": "gr0000000917827",
"material_number": "12304171",
"price": "103.02",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
META
Cadre à profilé creux fermé 2500x400mm, galvanisé
Numéro d`article ERIKS: 12328330
Article de catalogue 1: 3041.1335
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hollow profile frame, galvanised, closed n2500xd400mm",
"item_id": "gr0000000884064",
"material_number": "12328330",
"price": "95.27",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hollow profile frame, galvanised, closed n2500xd400mm",
"item_id": "gr0000000884064",
"material_number": "12328330",
"price": "95.27",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
META
Cadre à profilé creux fermé 2500x600mm, galvanisé
Numéro d`article ERIKS: 12328338
Article de catalogue 1: 3041.1343
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hollow profile frame, galvanised, closed n2500xd600mm",
"item_id": "gr0000000893885",
"material_number": "12328338",
"price": "109.57",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hollow profile frame, galvanised, closed n2500xd600mm",
"item_id": "gr0000000893885",
"material_number": "12328338",
"price": "109.57",
"item_brand": "meta",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr_ec002620_0260",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|