|
PRESSOL
Entonnoir fer blanc avec tamis 02342 Ø 160mm 1,3l
Numéro d`article ERIKS: 23429784
Article de catalogue 1: 95730160
Article de catalogue 2: 02 342
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tinplate funnel with sieve 02342 ø 160mm 1.3l",
"item_id": "gr0000000731384",
"material_number": "23429784",
"price": "15.23",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tinplate funnel with sieve 02342 ø 160mm 1.3l",
"item_id": "gr0000000731384",
"material_number": "23429784",
"price": "15.23",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Entonnoir fer blanc avec tamis 02344 Ø 200mm 3,2l
Numéro d`article ERIKS: 23429785
Article de catalogue 1: 95730200
Article de catalogue 2: 02 344
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tinplate funnel with sieve 02344 ø 200mm 3.2l",
"item_id": "gr0000000602213",
"material_number": "23429785",
"price": "17.63",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tinplate funnel with sieve 02344 ø 200mm 3.2l",
"item_id": "gr0000000602213",
"material_number": "23429785",
"price": "17.63",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0003_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|