|
PRESSOL
Entonnoir polyethylene sans tamis Ø 100mm 0,25l
Numéro d`article ERIKS: 23166883
Article de catalogue 1: 95700100
Article de catalogue 2: 02 363
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 100mm 0.25l",
"item_id": "gr0000000517543",
"material_number": "23166883",
"price": "0",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Pressol 02369 entonnoir 10 l
Numéro d`article ERIKS: 23166888
Article de catalogue 1: 02 369
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "funnel plastic 350 mm",
"item_id": "gr0000000919101",
"material_number": "23166888",
"price": "0",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Entonnoir polyethylene sans tamis Ø 50mm 0,05l
Numéro d`article ERIKS: 23429775
Article de catalogue 1: 95700050
Article de catalogue 2: 02 361
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 50mm 0.05l",
"item_id": "gr0000000492971",
"material_number": "23429775",
"price": "1.07",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 50mm 0.05l",
"item_id": "gr0000000492971",
"material_number": "23429775",
"price": "1.07",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PRESSOL
Entonnoir polyethylene sans tamis Ø 75mm 0,09l
Numéro d`article ERIKS: 23429776
Article de catalogue 1: 95700075
Article de catalogue 2: 02 362
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 75mm 0.09l",
"item_id": "gr0000000737223",
"material_number": "23429776",
"price": "1.09",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 75mm 0.09l",
"item_id": "gr0000000737223",
"material_number": "23429776",
"price": "1.09",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PRESSOL
Entonnoir polyethylene sans tamis Ø 100mm 0,25l
Numéro d`article ERIKS: 23166883
Article de catalogue 1: 95700100
Article de catalogue 2: 02 363
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "funnel, polyethylene, without sieve 100mm 0.25l",
"item_id": "gr0000000919098",
"material_number": "23166883",
"price": "0",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PRESSOL
Entonnoir polyethylene sans tamis Ø 120mm 0,27l
Numéro d`article ERIKS: 23429778
Article de catalogue 1: 95700120
Article de catalogue 2: 02 364
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 120mm 0.27l",
"item_id": "gr0000000464952",
"material_number": "23429778",
"price": "0",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PRESSOL
Entonnoir polyethylene sans tamis Ø 150mm 0,7l
Numéro d`article ERIKS: 23166885
Article de catalogue 1: 95700150
Article de catalogue 2: 02 365
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "funnel polyethylene w/o sieve ø 150mm 0.7l",
"item_id": "gr0000000496337",
"material_number": "23166885",
"price": "2.36",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "funnel polyethylene w/o sieve ø 150mm 0.7l",
"item_id": "gr0000000496337",
"material_number": "23166885",
"price": "2.36",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002215_0001_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|