|
PRESSOL
Godet mesureur fer blanc 07341 capacite nominale 0,5l
Numéro d`article ERIKS: 23429770
Article de catalogue 1: 95680005
Article de catalogue 2: 07 341
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate 07341 nom. content 0.5l",
"item_id": "gr0000000451555",
"material_number": "23429770",
"price": "10.87",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate 07341 nom. content 0.5l",
"item_id": "gr0000000451555",
"material_number": "23429770",
"price": "10.87",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Godet mesureur fer blanc 07342 capacite nominale 1l
Numéro d`article ERIKS: 23429771
Article de catalogue 1: 95680010
Article de catalogue 2: 07 342
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate 07342 nominal content 1l",
"item_id": "gr0000000476308",
"material_number": "23429771",
"price": "12.66",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate 07342 nominal content 1l",
"item_id": "gr0000000476308",
"material_number": "23429771",
"price": "12.66",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Godet mesureur fer blanc 07343 capacite nominale 2l
Numéro d`article ERIKS: 23429772
Article de catalogue 1: 95680020
Article de catalogue 2: 07 343
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "measuring jug tin plate 07343 nominal content 2l",
"item_id": "gr0000000507878",
"material_number": "23429772",
"price": "16.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "measuring jug tin plate 07343 nominal content 2l",
"item_id": "gr0000000507878",
"material_number": "23429772",
"price": "16.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0039_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|