|
PRESSOL
Godet mesureur polyethylene capacite nominale 1l avec couvercle
Numéro d`article ERIKS: 12129415
Article de catalogue 1: 95660010
Article de catalogue 2: 95660010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 1l with lid",
"item_id": "gr0000000601535",
"material_number": "12129415",
"price": "10.01",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 1l with lid",
"item_id": "gr0000000601535",
"material_number": "12129415",
"price": "10.01",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Godet mesureur polyethylene capacite nominale 2l avec couvercle
Numéro d`article ERIKS: 12129416
Article de catalogue 1: 95660020
Article de catalogue 2: 95660020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 2l with lid",
"item_id": "gr0000000650907",
"material_number": "12129416",
"price": "11.55",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 2l with lid",
"item_id": "gr0000000650907",
"material_number": "12129416",
"price": "11.55",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Godet mesureur polyethylene capacite nominale 3l avec couvercle
Numéro d`article ERIKS: 12129417
Article de catalogue 1: 95660030
Article de catalogue 2: 95660030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 3l with lid",
"item_id": "gr0000000687449",
"material_number": "12129417",
"price": "15",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 3l with lid",
"item_id": "gr0000000687449",
"material_number": "12129417",
"price": "15",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PRESSOL
Godet mesureur polyethylene capacite nominale 5l avec couvercle
Numéro d`article ERIKS: 12129418
Article de catalogue 1: 95660050
Article de catalogue 2: 95660050-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "meas. jug polyethylene nom. content 5l with lid",
"item_id": "gr0000000598716",
"material_number": "12129418",
"price": "20.48",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meas. jug polyethylene nom. content 5l with lid",
"item_id": "gr0000000598716",
"material_number": "12129418",
"price": "20.48",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0035_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|