|
Anneau de sécurité pour GMT 240 l
Numéro d`article ERIKS: 23898181
Article de catalogue 1: 3010.6209
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "locking ring for gmt 240l",
"item_id": "gr0000000502783",
"material_number": "23898181",
"price": "70.85",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking ring for gmt 240l",
"item_id": "gr0000000502783",
"material_number": "23898181",
"price": "70.85",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0064_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Anneau de sécurité pour GMT 80/120 l
Numéro d`article ERIKS: 23898180
Article de catalogue 1: 3010.6208
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "locking ring for gmt 80/120l",
"item_id": "gr0000000482568",
"material_number": "23898180",
"price": "56.64",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0064_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking ring for gmt 80/120l",
"item_id": "gr0000000482568",
"material_number": "23898180",
"price": "56.64",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_hg36sp_0064_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|