|
Corbeille à papier 30 l 405 mm noire
Numéro d`article ERIKS: 23897194
Article de catalogue 1: 8502120390
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "waste paper basket 30l 405mm black",
"item_id": "gr0000000464491",
"material_number": "23897194",
"price": "27.76",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waste paper basket 30l 405mm black",
"item_id": "gr0000000464491",
"material_number": "23897194",
"price": "27.76",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0088_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|