|
BOMA
Poubelle polaris delux 90l avec roues et pédale
Numéro d`article ERIKS: 23343603
|
Prix (Par Unité):
2 Unité par emballage
|
{"addToCartPD":{
"item_name": "vuilnisbak 90l polaris delux met wielen, zonder deksel",
"item_id": "gr0000001075477",
"material_number": "23343603",
"price": "339.12",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vuilnisbak 90l polaris delux met wielen, zonder deksel",
"item_id": "gr0000001075477",
"material_number": "23343603",
"price": "339.12",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Poubelle polaris delux 90l avec porte, pédale
Numéro d`article ERIKS: 23343602
Article de catalogue 1: 753370
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vuilnisbak 90l polaris delux met deur, deksel en pedaal",
"item_id": "gr0000001078916",
"material_number": "23343602",
"price": "345.58",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vuilnisbak 90l polaris delux met deur, deksel en pedaal",
"item_id": "gr0000001078916",
"material_number": "23343602",
"price": "345.58",
"item_brand": "boma",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0161_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|