|
HDPE sac 500 x 550mm noir T15 50 pièces/rouleau
Numéro d`article ERIKS: 12668323
|
Prix (Par Rouleau):
20 Rouleau par emballage
|
{"addToCartPD":{
"item_name": "hdpe bag 500 x 550mm black t15",
"item_id": "gr0000001342301",
"material_number": "12668323",
"price": "1.55",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hdpe bag 500 x 550mm black t15",
"item_id": "gr0000001342301",
"material_number": "12668323",
"price": "1.55",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Sac transparent LDPE 180 x 320 mm - 25 micron
Numéro d`article ERIKS: 12492109
|
Prix (Par par boîte):
2 par boîte par emballage
|
{"addToCartPD":{
"item_name": "transparant bag ldpe 180 x 320 mm - 25 microns",
"item_id": "gr0000001074180",
"material_number": "12492109",
"price": "135.06",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transparant bag ldpe 180 x 320 mm - 25 microns",
"item_id": "gr0000001074180",
"material_number": "12492109",
"price": "135.06",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
Tork sac poubelle 20l 10x100p 58x30x22cm-b2
Numéro d`article ERIKS: 23724555
Article de catalogue 1: 204020
|
Prix (Par par boîte):
|
{"addToCartPD":{
"item_name": "tork afvalzak 20ltr 10x100st 58x30x22cm b2",
"item_id": "gr0000000856616",
"material_number": "23724555",
"price": "116.81",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tork afvalzak 20ltr 10x100st 58x30x22cm b2",
"item_id": "gr0000000856616",
"material_number": "23724555",
"price": "116.81",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
Sac poubelle compact-box 40x50pc 45x39cm 45x39cm
Numéro d`article ERIKS: 23724729
Article de catalogue 1: 9868
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "afvalzak compact-box 40x50st 45x39cm",
"item_id": "gr0000000863698",
"material_number": "23724729",
"price": "0",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|
|
Tork sac de poubelle 50l 10x25pc 90x35x26cm b1 ti
Numéro d`article ERIKS: 23724556
Article de catalogue 1: 204060
|
Prix (Par par boîte):
|
{"addToCartPD":{
"item_name": "tork afvalzak 50l10x25st 90x35x26cm b1ti",
"item_id": "gr0000000864175",
"material_number": "23724556",
"price": "101.94",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tork afvalzak 50l10x25st 90x35x26cm b1ti",
"item_id": "gr0000000864175",
"material_number": "23724556",
"price": "101.94",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "5",
"quantity": ""
}
}
|
|
Sac LPDE 710 x 1150 mm 150 µ - incolore
Numéro d`article ERIKS: 23817442
|
Prix (Par Unité):
2 500 Unité par emballage
|
{"addToCartPD":{
"item_name": "ldpe zak 710x1150mm 150micron",
"item_id": "gr0000000873506",
"material_number": "23817442",
"price": "1.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ldpe zak 710x1150mm 150micron",
"item_id": "gr0000000873506",
"material_number": "23817442",
"price": "1.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Sac LPDE 710 x 1250 mm x 50 µ - transparent
Numéro d`article ERIKS: 23621168
|
Prix (Par Unité):
150 Unité par emballage
|
{"addToCartPD":{
"item_name": "lpde zak 710x1250x50u transparant",
"item_id": "gr0000000877122",
"material_number": "23621168",
"price": "0.57",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lpde zak 710x1250x50u transparant",
"item_id": "gr0000000877122",
"material_number": "23621168",
"price": "0.57",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Sac 45x50 30my tran.roul 50pcs
Numéro d`article ERIKS: 23343270
Article de catalogue 1: 625368
|
Prix (Par Rouleau):
20 Rouleau par emballage
|
{"addToCartPD":{
"item_name": "ld zk 45x50 30my tran.rol 50st",
"item_id": "gr0000000959893",
"material_number": "23343270",
"price": "6.19",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ld zk 45x50 30my tran.rol 50st",
"item_id": "gr0000000959893",
"material_number": "23343270",
"price": "6.19",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "ro",
"index": "8",
"quantity": ""
}
}
|
|
Sac poubelle LDPE 650+(2x280)x1350 100 mu
Numéro d`article ERIKS: 12178618
|
Connectez-vous pour voir les prix
2 000 Unité par emballage
|
{"itemTrackPD":{
"item_name": "garbage bin ldpe 650+(2x280)x1350 100 mu grey",
"item_id": "gr0000001332169",
"material_number": "12178618",
"price": "0",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Sac LDPE 95x130cm - 70µ gris 1 boîte = 120 pièces
Numéro d`article ERIKS: 12755488
|
Prix (Par par boîte):
30 par boîte par emballage
|
{"addToCartPD":{
"item_name": "bag ldpe 95x130cm - 70µ grey 1 bag = 120 pieces",
"item_id": "gr0000001392522",
"material_number": "12755488",
"price": "123.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bag ldpe 95x130cm - 70µ grey 1 bag = 120 pieces",
"item_id": "gr0000001392522",
"material_number": "12755488",
"price": "123.96",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"rubbish bins, buckets and bin liners",
"item_category4": "pr_ec011189_0173_jlr",
"item_variant": "bx",
"index": "10",
"quantity": ""
}
}
|