|
FETRA
Chars à bras, charge jusqu'à 1250 kg, avec plate-forme hydrofuge - Fetra art. 6403V
Numéro d`article ERIKS: 23479769
Article de catalogue 1: 6403V
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand truck 6403v - with platform",
"item_id": "gr0000000881458",
"material_number": "23479769",
"price": "916.56",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6403v - with platform",
"item_id": "gr0000000881458",
"material_number": "23479769",
"price": "916.56",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FETRA
Char à bras 6453V 1200x800 caoutchouc
Numéro d`article ERIKS: 23479776
Article de catalogue 1: 6453V
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand truck 6453v - with boards",
"item_id": "gr0000000882738",
"material_number": "23479776",
"price": "1435.26",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6453v - with boards",
"item_id": "gr0000000882738",
"material_number": "23479776",
"price": "1435.26",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FETRA
Char à bras 6405V 1600x900 caoutchouc
Numéro d`article ERIKS: 23479772
Article de catalogue 1: 6405V
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand truck 6405v - with platform",
"item_id": "gr0000000893934",
"material_number": "23479772",
"price": "1231.2",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6405v - with platform",
"item_id": "gr0000000893934",
"material_number": "23479772",
"price": "1231.2",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FETRA
Chars à bras, charge jusqu'à 1250 kg, avec plate-forme hydrofuge et 4 ridelles - Fetra art. 6456V
Numéro d`article ERIKS: 23479781
Article de catalogue 1: 6456V
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand truck 6456v - with boards",
"item_id": "gr0000000883373",
"material_number": "23479781",
"price": "2009.82",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6456v - with boards",
"item_id": "gr0000000883373",
"material_number": "23479781",
"price": "2009.82",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FETRA
Char à bras 6453L 1200x800 gonflables
Numéro d`article ERIKS: 23479777
Article de catalogue 1: 6453L
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand truck 6453l - with boards",
"item_id": "gr0000000873695",
"material_number": "23479777",
"price": "1454.64",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6453l - with boards",
"item_id": "gr0000000873695",
"material_number": "23479777",
"price": "1454.64",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FETRA
Char à bras 6405L 1600x900 gonflables
Numéro d`article ERIKS: 23479773
Article de catalogue 1: 6405L
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hand truck 6404l - with platform",
"item_id": "gr0000000880545",
"material_number": "23479773",
"price": "1163.94",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand truck 6404l - with platform",
"item_id": "gr0000000880545",
"material_number": "23479773",
"price": "1163.94",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0061",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|