|
PIKT-O-NORM
Coin amortisseur type E Jaune/Noir L=5m
Numéro d`article ERIKS: 13605796
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "buffer strip, edge protection type e yellow/black l=5m",
"item_id": "g1579278046782651",
"material_number": "13605796",
"price": "203.52",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "buffer strip, edge protection type e yellow/black l=5m",
"item_id": "g1579278046782651",
"material_number": "13605796",
"price": "203.52",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Amortisseurs de choc type E Jaune/Noir L=1m 3755.01
Numéro d`article ERIKS: 11661715
Article de catalogue 1: 3755
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bumper strip type e yellow/black l=1m 3755.01",
"item_id": "g1579278046780894",
"material_number": "11661715",
"price": "39.34",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper strip type e yellow/black l=1m 3755.01",
"item_id": "g1579278046780894",
"material_number": "11661715",
"price": "39.34",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|