COLSON
Roulette fixe en tôle d'acier, roue PU 100 mm marron
Numéro d`article ERIKS: 11597119
Article de catalogue 1: 3023.1422
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor 100mm pu roller, brown",
"item_id": "gr0000000455400",
"material_number": "11597119",
"price": "25.85",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor 100mm pu roller, brown",
"item_id": "gr0000000455400",
"material_number": "11597119",
"price": "25.85",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
COLSON
Roulette fixe en tôle d'acier, roue PU 125 mm marron
Numéro d`article ERIKS: 11597120
Article de catalogue 1: 3023.1423
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor 125mm pu roller, brown",
"item_id": "gr0000000531422",
"material_number": "11597120",
"price": "27.87",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor 125mm pu roller, brown",
"item_id": "gr0000000531422",
"material_number": "11597120",
"price": "27.87",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
COLSON
Roulette fixe en tôle d'acier, roue PU 150 mm marron
Numéro d`article ERIKS: 11597121
Article de catalogue 1: 3023.1424
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor 150mm pu roller, brown",
"item_id": "gr0000000510814",
"material_number": "11597121",
"price": "49.69",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor 150mm pu roller, brown",
"item_id": "gr0000000510814",
"material_number": "11597121",
"price": "49.69",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
COLSON
Roulette fixe en tôle d'acier, roue PU 200 mm marron
Numéro d`article ERIKS: 11596951
Article de catalogue 1: 3023.1254
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "sheet steel fixed castor, 200mm, pu roller, brown",
"item_id": "gr0000000466908",
"material_number": "11596951",
"price": "69.48",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sheet steel fixed castor, 200mm, pu roller, brown",
"item_id": "gr0000000466908",
"material_number": "11596951",
"price": "69.48",
"item_brand": "colson",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr2277168451983233",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}