|
BLICKLE
Roulette fixe B-VWPP 125G
Numéro d`article ERIKS: 12152054
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixed castor b-vwpp 125g",
"item_id": "gr0000001079123",
"material_number": "12152054",
"price": "25.79",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0137",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor b-vwpp 125g",
"item_id": "gr0000001079123",
"material_number": "12152054",
"price": "25.79",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0137",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BLICKLE
Roulette fixe B-VWPP 160G
Numéro d`article ERIKS: 12535846
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixed castor b-vwpp 160g",
"item_id": "gr0000001115329",
"material_number": "12535846",
"price": "42.7",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0137",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor b-vwpp 160g",
"item_id": "gr0000001115329",
"material_number": "12535846",
"price": "42.7",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0137",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BLICKLE
Roulette fixe B-VWPP 200R
Numéro d`article ERIKS: 12535862
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fixed castor b-vwpp 200r",
"item_id": "gr0000001104987",
"material_number": "12535862",
"price": "68.25",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0137",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fixed castor b-vwpp 200r",
"item_id": "gr0000001104987",
"material_number": "12535862",
"price": "68.25",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0137",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BLICKLE
Roulette fixe B-VWPP 200K-SG-FA
Numéro d`article ERIKS: 12535860
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "fixed castor b-vwpp 200k-sg-fa",
"item_id": "gr0000001114665",
"material_number": "12535860",
"price": "0",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0137",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|