|
ECON®
Blindwartel 12446 BS 304 3"
Numéro d`article ERIKS: 12682376
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "blind plug type: 12446 bs 304 3"",
"item_id": "gr0000001473685",
"material_number": "12682376",
"price": "43.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blind plug type: 12446 bs 304 3"",
"item_id": "gr0000001473685",
"material_number": "12682376",
"price": "43.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Blindwartel 12446 DIN/ISO 304 DN80
Numéro d`article ERIKS: 12682377
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "blind plug type: 12446 din/iso 304 dn80",
"item_id": "gr0000001473353",
"material_number": "12682377",
"price": "54.2",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blind plug type: 12446 din/iso 304 dn80",
"item_id": "gr0000001473353",
"material_number": "12682377",
"price": "54.2",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Blindwartel 12446 DIN/BS/ISO 304 DN125
Numéro d`article ERIKS: 12682379
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "blind plug type: 12446 din/bs/iso 304 dn125",
"item_id": "gr0000001473214",
"material_number": "12682379",
"price": "126",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blind plug type: 12446 din/bs/iso 304 dn125",
"item_id": "gr0000001473214",
"material_number": "12682379",
"price": "126",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Blindwartel 12446 DIN/BS/ISO 304 DN150
Numéro d`article ERIKS: 12682380
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "blind plug type: 12446 din/bs/iso 304 dn150",
"item_id": "gr0000001473722",
"material_number": "12682380",
"price": "227",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blind plug type: 12446 din/bs/iso 304 dn150",
"item_id": "gr0000001473722",
"material_number": "12682380",
"price": "227",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389664",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|