|
OVENTROP
Soup déchar 3495 Lt EPDM 0.05-0.5b 3/4" In BSPP PN10 Équerre
Numéro d`article ERIKS: 11813352
Article de catalogue 1: EC0349503/4B001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overflow oventrop 50-500mbar 3/4",
"item_id": "gr0000000560838",
"material_number": "11813352",
"price": "123",
"item_brand": "oventrop",
"item_category":"auxiliary flow products",
"item_category2":"overflow valves",
"item_category3":"",
"item_category4": "pr_ec011311_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overflow oventrop 50-500mbar 3/4",
"item_id": "gr0000000560838",
"material_number": "11813352",
"price": "123",
"item_brand": "oventrop",
"item_category":"auxiliary flow products",
"item_category2":"overflow valves",
"item_category3":"",
"item_category4": "pr_ec011311_0005_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OVENTROP
Soup déchar 3495 Lt EPDM 0.05-0.5b 1" In BSPP PN10 Équerre
Numéro d`article ERIKS: 11813351
Article de catalogue 1: EC034950001B001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overflow oventrop 50-500mbar 1",
"item_id": "gr0000000560145",
"material_number": "11813351",
"price": "182.5",
"item_brand": "oventrop",
"item_category":"auxiliary flow products",
"item_category2":"overflow valves",
"item_category3":"",
"item_category4": "pr_ec011311_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overflow oventrop 50-500mbar 1",
"item_id": "gr0000000560145",
"material_number": "11813351",
"price": "182.5",
"item_brand": "oventrop",
"item_category":"auxiliary flow products",
"item_category2":"overflow valves",
"item_category3":"",
"item_category4": "pr_ec011311_0005_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OVENTROP
Soup déchar 3495 Lt EPDM0.05-0.5b 1.1/4" In BSPP PN10 Équerre
Numéro d`article ERIKS: 11813353
Article de catalogue 1: EC0349511/4B001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overflow oventrop 50-500mbar 1.1/4",
"item_id": "gr0000000565646",
"material_number": "11813353",
"price": "279.5",
"item_brand": "oventrop",
"item_category":"auxiliary flow products",
"item_category2":"overflow valves",
"item_category3":"",
"item_category4": "pr_ec011311_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overflow oventrop 50-500mbar 1.1/4",
"item_id": "gr0000000565646",
"material_number": "11813353",
"price": "279.5",
"item_brand": "oventrop",
"item_category":"auxiliary flow products",
"item_category2":"overflow valves",
"item_category3":"",
"item_category4": "pr_ec011311_0005_mvd",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|