|
WILLBRANDT
Compensateur type 46 noir, filetage mâle 3/4" BSPT - DN20
Numéro d`article ERIKS: 11256352
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compensator type 46 black, male thread 3/4" bspt - dn20",
"item_id": "gr0000000581668",
"material_number": "11256352",
"price": "215.28",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 black, male thread 3/4" bspt - dn20",
"item_id": "gr0000000581668",
"material_number": "11256352",
"price": "215.28",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensateur type 46 noir, filetage mâle 1" BSPT - DN25
Numéro d`article ERIKS: 11256353
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compensator type 46 black, male thread 1" bspt - dn25",
"item_id": "gr0000000584231",
"material_number": "11256353",
"price": "218.04",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 black, male thread 1" bspt - dn25",
"item_id": "gr0000000584231",
"material_number": "11256353",
"price": "218.04",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensateur type 46 noir, filetage mâle 1.1/4" BSPT - DN32
Numéro d`article ERIKS: 11256354
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compensator type 46 black, male thread 1.1/4" bspt - dn32",
"item_id": "gr0000000580458",
"material_number": "11256354",
"price": "195.96",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 black, male thread 1.1/4" bspt - dn32",
"item_id": "gr0000000580458",
"material_number": "11256354",
"price": "195.96",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensateur type 46 noir, filetage mâle 1.1/2" BSPT - DN40
Numéro d`article ERIKS: 11256355
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compensator type 46 black, male thread 1.1/2" bspt - dn40",
"item_id": "gr0000000583560",
"material_number": "11256355",
"price": "213.9",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 black, male thread 1.1/2" bspt - dn40",
"item_id": "gr0000000583560",
"material_number": "11256355",
"price": "213.9",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WILLBRANDT
Compensateur type 46 noir, filetage mâle 2" BSPT - DN50
Numéro d`article ERIKS: 11256356
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compensator type 46 black, male thread 2" bspt - dn50",
"item_id": "gr0000000586036",
"material_number": "11256356",
"price": "260.82",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compensator type 46 black, male thread 2" bspt - dn50",
"item_id": "gr0000000586036",
"material_number": "11256356",
"price": "260.82",
"item_brand": "willbrandt",
"item_category":"compensators",
"item_category2":"rubber compensator",
"item_category3":"rubber compensator water",
"item_category4": "pr_ec010798_0008",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|