|
KATIMEX
Kati Blitz Compact 30m
Numéro d`article ERIKS: 14048739
Article de catalogue 1: 54910025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kati blitz compact 30m",
"item_id": "g1579278039569615",
"material_number": "14048739",
"price": "201.06",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225712",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kati blitz compact 30m",
"item_id": "g1579278039569615",
"material_number": "14048739",
"price": "201.06",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225712",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KATIMEX
Kati Blitz Compact 50m
Numéro d`article ERIKS: 14048740
Article de catalogue 1: 54910030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "kati blitz compact 50m",
"item_id": "g1579278039569365",
"material_number": "14048740",
"price": "234.08",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225712",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kati blitz compact 50m",
"item_id": "g1579278039569365",
"material_number": "14048740",
"price": "234.08",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225712",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|