|
KNIPEX
Cosse Twin avec collerette 12mm 2x4,00mm2100 pcs
Numéro d`article ERIKS: 14047519
Article de catalogue 1: 55428060
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "twin ferrule with collar 12mm 2x4.00mm2 100 pcs",
"item_id": "g1579278039569575",
"material_number": "14047519",
"price": "12.93",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1000488936222032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "twin ferrule with collar 12mm 2x4.00mm2 100 pcs",
"item_id": "g1579278039569575",
"material_number": "14047519",
"price": "12.93",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1000488936222032",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Cosse Twin avec collerette 14mm 2x6,00mm250 pcs
Numéro d`article ERIKS: 14047520
Article de catalogue 1: 55428070
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "twin ferrule with collar 14mm 2x6.00mm2 50 pcs",
"item_id": "g1579278039569476",
"material_number": "14047520",
"price": "8.61",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1000488936222032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "twin ferrule with collar 14mm 2x6.00mm2 50 pcs",
"item_id": "g1579278039569476",
"material_number": "14047520",
"price": "8.61",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1000488936222032",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Cosse Twin avec collerette 16mm 2x1,60mm225 pcs
Numéro d`article ERIKS: 14047522
Article de catalogue 1: 55428090
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "twin ferrule with collar 16mm 2x1.60mm2 25 pcs",
"item_id": "g1579278039569611",
"material_number": "14047522",
"price": "8.79",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1000488936222032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "twin ferrule with collar 16mm 2x1.60mm2 25 pcs",
"item_id": "g1579278039569611",
"material_number": "14047522",
"price": "8.79",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1000488936222032",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|