|
Attache cÔble 2mm ALU EN13411-3
Numéro d`article ERIKS: 23502989
Article de catalogue 1: 430-20AL
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "kabelklem 2mm alu en13411-4",
"item_id": "gr0000000767950",
"material_number": "23502989",
"price": "0.13",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelklem 2mm alu en13411-4",
"item_id": "gr0000000767950",
"material_number": "23502989",
"price": "0.13",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Alu klemmen 4 430-40 al
Numéro d`article ERIKS: 23502995
Article de catalogue 1: 430-40AL
|
Prix (Par Unité):
100 Unité par emballage
|
{"addToCartPD":{
"item_name": "kabelklem standaard en 13411-3 4,0mm alu",
"item_id": "gr0000000771825",
"material_number": "23502995",
"price": "0.24",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelklem standaard en 13411-3 4,0mm alu",
"item_id": "gr0000000771825",
"material_number": "23502995",
"price": "0.24",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"clamps",
"item_category4": "pr_ec000449_0012_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|