NEDERMAN
Enrouleur de câble 793 15M 5X2,5MM2 - 6800W 400V
Numéro d`article ERIKS: 23338670
Article de catalogue 1: 30701293
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "cable reel 793 15m 5x2,5mm2 - 6800w 400v",
"item_id": "gr0000001205361",
"material_number": "23338670",
"price": "1270",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable reel 793 15m 5x2,5mm2 - 6800w 400v",
"item_id": "gr0000001205361",
"material_number": "23338670",
"price": "1270",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
NEDERMAN
Enrouleur de câble 793 18M 3X2,5MM2 - 3800W 230V
Numéro d`article ERIKS: 23338666
Article de catalogue 1: 30700293
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "cable reel 793 18m 3x2,5mm2 - 3800w 230v",
"item_id": "gr0000000872539",
"material_number": "23338666",
"price": "1122",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable reel 793 18m 3x2,5mm2 - 3800w 230v",
"item_id": "gr0000000872539",
"material_number": "23338666",
"price": "1122",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
NEDERMAN
Enrouleur de câble 793 22M 5X2,5MM2 - 6800W 400V
Numéro d`article ERIKS: 23338671
Article de catalogue 1: 30701493
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "cable reel 793 22m 5x2,5mm2 - 6800w 400v",
"item_id": "gr0000001205352",
"material_number": "23338671",
"price": "1387",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable reel 793 22m 5x2,5mm2 - 6800w 400v",
"item_id": "gr0000001205352",
"material_number": "23338671",
"price": "1387",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
NEDERMAN
Enrouleur de câble 793 25M 3X2,5MM2 - 3800W 230V
Numéro d`article ERIKS: 23338669
Article de catalogue 1: 30700493
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "cable reel 793 25m 3x2,5mm2 - 3800w 230v",
"item_id": "gr0000000544779",
"material_number": "23338669",
"price": "1193",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable reel 793 25m 3x2,5mm2 - 3800w 230v",
"item_id": "gr0000000544779",
"material_number": "23338669",
"price": "1193",
"item_brand": "nederman",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr_ec000191_0021_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}