|
BRENNENSTUHL
Cable de rallonge 4 empl. IP54 H07RN-F3G1,5 15m
Numéro d`article ERIKS: 14056388
Article de catalogue 1: 90284115
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "extension cable 4-fold ip54 h07rn-f3g1.5 15m",
"item_id": "g1579278039570946",
"material_number": "14056388",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Cable de rallonge 4 empl. IP54 H07RN-F3G1,5 25m
Numéro d`article ERIKS: 14591765
Article de catalogue 1: 90284125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension cable 4-fold ip54 h07rn-f3g1.5 25m",
"item_id": "g1579278067988662",
"material_number": "14591765",
"price": "102.8",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable 4-fold ip54 h07rn-f3g1.5 25m",
"item_id": "g1579278067988662",
"material_number": "14591765",
"price": "102.8",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Câble de rallonge à 4 emplacements IP54 H07RN-F3G2,5 10m p.
Numéro d`article ERIKS: 14591764
Article de catalogue 1: 90284210
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension cable 4-fold ip54 h07rn-f3g2,5 10m",
"item_id": "g1579278067988641",
"material_number": "14591764",
"price": "79.74",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable 4-fold ip54 h07rn-f3g2,5 10m",
"item_id": "g1579278067988641",
"material_number": "14591764",
"price": "79.74",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Câble de rallonge H07BQ-F3G1,5 5m orange
Numéro d`article ERIKS: 14591762
Article de catalogue 1: 90280050
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension cable h07bq-f3g1,5 5m orange",
"item_id": "g1579278067988778",
"material_number": "14591762",
"price": "48.21",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable h07bq-f3g1,5 5m orange",
"item_id": "g1579278067988778",
"material_number": "14591762",
"price": "48.21",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Câble de rallonge H07BQ-F3G2,5 10m orange
Numéro d`article ERIKS: 14591763
Article de catalogue 1: 90281100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension cable h07bq-f3g2,5 10m orange",
"item_id": "g1579278067988568",
"material_number": "14591763",
"price": "89.13",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension cable h07bq-f3g2,5 10m orange",
"item_id": "g1579278067988568",
"material_number": "14591763",
"price": "89.13",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Cable de rallonge IP44 H07BQ-F3G1,5 10m
Numéro d`article ERIKS: 14056166
Article de catalogue 1: 90280100
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "extension cable ip44 h07bq-f3g1.5 10m",
"item_id": "g1579278039571194",
"material_number": "14056166",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Cable de rallonge IP44 H07BQ-F3G2,5 25m
Numéro d`article ERIKS: 14056109
Article de catalogue 1: 90281250
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "extension cable ip44 h07bq-f3g2.5 25m",
"item_id": "g1579278039575081",
"material_number": "14056109",
"price": "0",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "pr1579278043004881",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|