|
SMC
Coude banjo à canule pivotable à 360° M-5ALU-3 Ø3.18/2.18xM5
Numéro d`article ERIKS: 24128537
Article de catalogue 1: M-5ALU-3
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "barb elbow 360° rotatable m-5alu-3 ø3.18/2.18xm5",
"item_id": "gr0000001410065",
"material_number": "24128537",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barb elbow 360° rotatable m-5alu-3 ø3.18/2.18xm5",
"item_id": "gr0000001410065",
"material_number": "24128537",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
Coude banjo à canule pivotable à 360° M-5ALU-4 Ø4/2.5xM5
Numéro d`article ERIKS: 24128538
Article de catalogue 1: M-5ALU-4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "barb elbow 360° rotatable m-5alu-4 ø4/2.5xm5",
"item_id": "gr0000001421240",
"material_number": "24128538",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barb elbow 360° rotatable m-5alu-4 ø4/2.5xm5",
"item_id": "gr0000001421240",
"material_number": "24128538",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
Coude banjo à canule M-5ALN-4 Ø4/2.5xM5
Numéro d`article ERIKS: 24128535
Article de catalogue 1: M-5ALN-4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "barb elbow m-5aln-4 ø4/2.5xm5",
"item_id": "gr0000001425220",
"material_number": "24128535",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barb elbow m-5aln-4 ø4/2.5xm5",
"item_id": "gr0000001425220",
"material_number": "24128535",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SMC
banjo-slangpilaar mini M-5ALU-6
Numéro d`article ERIKS: 24128539
Article de catalogue 1: M-5ALU-6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "banjo-slangpilaar mini m-5alu-6",
"item_id": "gr0000001424379",
"material_number": "24128539",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "banjo-slangpilaar mini m-5alu-6",
"item_id": "gr0000001424379",
"material_number": "24128539",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SMC
banjo-koppeling mini M-5HL-6
Numéro d`article ERIKS: 24128553
Article de catalogue 1: M-5HL-6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "banjo-koppeling mini m-5hl-6",
"item_id": "gr0000001417551",
"material_number": "24128553",
"price": "3.17",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "banjo-koppeling mini m-5hl-6",
"item_id": "gr0000001417551",
"material_number": "24128553",
"price": "3.17",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SMC
Coude banjo à canule M-5ALN-6 Ø6/4xM5
Numéro d`article ERIKS: 24128536
Article de catalogue 1: M-5ALN-6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "barb elbow m-5aln-6 ø6/4xm5",
"item_id": "gr0000001409803",
"material_number": "24128536",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "barb elbow m-5aln-6 ø6/4xm5",
"item_id": "gr0000001409803",
"material_number": "24128536",
"price": "3.45",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"threaded accessories",
"item_category4": "pr1579278053308525",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|