|
LEGRIS
Mini-robinet droit 2/2 Ø4mm 7910 04 00
Numéro d`article ERIKS: 23217494
Article de catalogue 1: 7910 04 00
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "2/2 in-line mini-ball-valve ø4mm 7910 04 00",
"item_id": "gr0000000399300",
"material_number": "23217494",
"price": "24.89",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2/2 in-line mini-ball-valve ø4mm 7910 04 00",
"item_id": "gr0000000399300",
"material_number": "23217494",
"price": "24.89",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Mini-robinet droit 2/2 Ø12mm 7910 12 00
Numéro d`article ERIKS: 23217497
Article de catalogue 1: 7910 12 00
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "2/2 in-line mini-ball-valve ø12mm 7910 12 00",
"item_id": "gr0000000403308",
"material_number": "23217497",
"price": "32.93",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2/2 in-line mini-ball-valve ø12mm 7910 12 00",
"item_id": "gr0000000403308",
"material_number": "23217497",
"price": "32.93",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0241",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|