|
LEGRIS
Mini-robinet droit 3/2 à purge Ø8mm 7913 08 00
Numéro d`article ERIKS: 23217504
Article de catalogue 1: 7913 08 00
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "3/2 in-line mini-ball-valve with vent ø8mm 7913 08 00",
"item_id": "gr0000000364786",
"material_number": "23217504",
"price": "26.85",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0243",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3/2 in-line mini-ball-valve with vent ø8mm 7913 08 00",
"item_id": "gr0000000364786",
"material_number": "23217504",
"price": "26.85",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0243",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Mini-robinet droit 3/2 à purge Ø10mm 7913 10 00
Numéro d`article ERIKS: 23217505
Article de catalogue 1: 7913 10 00
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "3/2 in-line mini-ball-valve with vent ø10mm 7913 10 00",
"item_id": "gr0000000390295",
"material_number": "23217505",
"price": "29.03",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0243",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3/2 in-line mini-ball-valve with vent ø10mm 7913 10 00",
"item_id": "gr0000000390295",
"material_number": "23217505",
"price": "29.03",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0243",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
Mini-robinet droit 3/2 à purge Ø12mm 7913 12 00
Numéro d`article ERIKS: 23217506
Article de catalogue 1: 7913 12 00
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "3/2 in-line mini-ball-valve with vent ø12mm 7913 12 00",
"item_id": "gr0000000347593",
"material_number": "23217506",
"price": "32.93",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0243",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3/2 in-line mini-ball-valve with vent ø12mm 7913 12 00",
"item_id": "gr0000000347593",
"material_number": "23217506",
"price": "32.93",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"ball valves",
"item_category4": "pr_ec011343_0243",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|