|
SMC
blaasmond KN-R01-100
Numéro d`article ERIKS: 13609418
|
Prix (Par Unité):
2 Unité par emballage
|
{"addToCartPD":{
"item_name": "nozzle r1/8 1mm",
"item_id": "gr0000001414946",
"material_number": "13609418",
"price": "4.04",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle r1/8 1mm",
"item_id": "gr0000001414946",
"material_number": "13609418",
"price": "4.04",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
Buse KNK-R02-600
Numéro d`article ERIKS: 12659574
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nozzle knk-r02-600",
"item_id": "gr0000001276618",
"material_number": "12659574",
"price": "18.1",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle knk-r02-600",
"item_id": "gr0000001276618",
"material_number": "12659574",
"price": "18.1",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
Buse angulaire ø1.5 mm, avec tige filetée R1/4, KN-R02-150
Numéro d`article ERIKS: 12659577
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nozzle ø1.5 mm, male thread r1/4, kn-r02-150",
"item_id": "gr0000001276647",
"material_number": "12659577",
"price": "4.77",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle ø1.5 mm, male thread r1/4, kn-r02-150",
"item_id": "gr0000001276647",
"material_number": "12659577",
"price": "4.77",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SMC
Buse haute efficacité ø4 mm, KNH-R02-400
Numéro d`article ERIKS: 24126513
Article de catalogue 1: KNK-R02-400
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "high efficiency nozzle ø4 mm, knh-r02-40",
"item_id": "gr0000001345901",
"material_number": "24126513",
"price": "18.1",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high efficiency nozzle ø4 mm, knh-r02-40",
"item_id": "gr0000001345901",
"material_number": "24126513",
"price": "18.1",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SMC
Buse angulaire ø2 mm, avec tige filetée R1/4, KN-R02-200
Numéro d`article ERIKS: 12364139
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nozzle ø2 mm, male thread r1/4, kn-r02-200",
"item_id": "gr0000001345909",
"material_number": "12364139",
"price": "4.77",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle ø2 mm, male thread r1/4, kn-r02-200",
"item_id": "gr0000001345909",
"material_number": "12364139",
"price": "4.77",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SMC
Buse angulaire ø2.5 mm, avec tige filetée R1/4, KN-R02-250
Numéro d`article ERIKS: 24126515
Article de catalogue 1: KN-R02-250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nozzle ø2.5 mm, male thread r1/4, kn-r02-250",
"item_id": "gr0000001345910",
"material_number": "24126515",
"price": "4.77",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nozzle ø2.5 mm, male thread r1/4, kn-r02-250",
"item_id": "gr0000001345910",
"material_number": "24126515",
"price": "4.77",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0024_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|