SMC
Buse d'extension cuivre 300 mm, ø1.5 mm, KNL3-06-150
Numéro d`article ERIKS: 24126514
Article de catalogue 1: KNL3-06-150
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "copper extension nozzle 300 mm, ø1.5 mm, knl3-06-150",
"item_id": "gr0000001345906",
"material_number": "24126514",
"price": "9.2",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper extension nozzle 300 mm, ø1.5 mm, knl3-06-150",
"item_id": "gr0000001345906",
"material_number": "24126514",
"price": "9.2",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
SMC
Buse d'extension cuivre 300 mm, ø2.0 mm, KNL3-06-200
Numéro d`article ERIKS: 12734410
Prix (Par Unité) :
2 Unité par emballage
{"addToCartPD":{
"item_name": "copper extension nozzle 300 mm, ø2.0 mm, knl3-06-200",
"item_id": "gr0000001345905",
"material_number": "12734410",
"price": "9.2",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper extension nozzle 300 mm, ø2.0 mm, knl3-06-200",
"item_id": "gr0000001345905",
"material_number": "12734410",
"price": "9.2",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
SMC
Buse d'extension cuivre 600 mm, ø1.5 mm, KNL6-06-150
Numéro d`article ERIKS: 12734411
Prix (Par Unité) :
2 Unité par emballage
{"addToCartPD":{
"item_name": "copper extension nozzle 600 mm, ø1.5 mm, knl6-06-150",
"item_id": "gr0000001345907",
"material_number": "12734411",
"price": "15.13",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper extension nozzle 600 mm, ø1.5 mm, knl6-06-150",
"item_id": "gr0000001345907",
"material_number": "12734411",
"price": "15.13",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
SMC
Buse d'extension cuivre 600 mm, ø2.0 mm, KNL6-06-200
Numéro d`article ERIKS: 12734412
Prix (Par Unité) :
2 Unité par emballage
{"addToCartPD":{
"item_name": "copper extension nozzle 600 mm, ø2.0 mm, knl6-06-200",
"item_id": "gr0000001345911",
"material_number": "12734412",
"price": "15.13",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper extension nozzle 600 mm, ø2.0 mm, knl6-06-200",
"item_id": "gr0000001345911",
"material_number": "12734412",
"price": "15.13",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"blow guns",
"item_category4": "pr_rc0278_0023_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}