|
FLEXION
Tube PA 1012 PHL 6x4mm couleur naturelle longueur 25m boîte 255x255x70mm
Numéro d`article ERIKS: 14402892
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 6x4mm natural length 25m box 255x255x70mm",
"item_id": "g205295677109685",
"material_number": "14402892",
"price": "41.36",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 6x4mm natural length 25m box 255x255x70mm",
"item_id": "g205295677109685",
"material_number": "14402892",
"price": "41.36",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 8x6mm couleur naturelle longueur 25m boîte 300x300x80mm
Numéro d`article ERIKS: 14402901
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 8x6mm natural length 25m box 300x300x80mm",
"item_id": "g205295677109723",
"material_number": "14402901",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 8x6mm natural length 25m box 300x300x80mm",
"item_id": "g205295677109723",
"material_number": "14402901",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 10x8mm couleur naturelle longueur 25m boîte 400x400x110mm
Numéro d`article ERIKS: 14402766
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 10x8mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109729",
"material_number": "14402766",
"price": "70.55",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 10x8mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109729",
"material_number": "14402766",
"price": "70.55",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 12x9mm couleur naturelle longueur 25m boîte 400x400x110mm
Numéro d`article ERIKS: 14402782
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 12x9mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109680",
"material_number": "14402782",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 12x9mm natural length 25m box 400x400x110mm",
"item_id": "g205295677109680",
"material_number": "14402782",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 16x12mm couleur naturelle longueur 25m bobine
Numéro d`article ERIKS: 14402668
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 16x12mm natural length 25m coil",
"item_id": "g205295677109670",
"material_number": "14402668",
"price": "192.11",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 16x12mm natural length 25m coil",
"item_id": "g205295677109670",
"material_number": "14402668",
"price": "192.11",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114253",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|