|
FLEXION
rouleau tuyau TU-PA-12/9-YEL-25M-FX 12x9 polyamide jaune
Numéro d`article ERIKS: 14402947
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 12x9mm yellow 25m box",
"item_id": "g1840005165083545",
"material_number": "14402947",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 12x9mm yellow 25m box",
"item_id": "g1840005165083545",
"material_number": "14402947",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 4x2.5mm jaune longueur 25m boîte 255x255x70mm
Numéro d`article ERIKS: 14402732
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 4x2.5mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109691",
"material_number": "14402732",
"price": "26.91",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 4x2.5mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109691",
"material_number": "14402732",
"price": "26.91",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 6x4mm jaune longueur 25m boîte 255x255x70mm
Numéro d`article ERIKS: 14403028
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 6x4mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109730",
"material_number": "14403028",
"price": "41.36",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 6x4mm yellow length 25m box 255x255x70mm",
"item_id": "g205295677109730",
"material_number": "14403028",
"price": "41.36",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 8x6mm jaune longueur 25m boîte 300x300x80mm
Numéro d`article ERIKS: 14403042
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 8x6mm yellow length 25m box 300x300x80mm",
"item_id": "g205295677109728",
"material_number": "14403042",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 8x6mm yellow length 25m box 300x300x80mm",
"item_id": "g205295677109728",
"material_number": "14403042",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 10x8mm jaune longueur 25m boîte 400x400x110mm
Numéro d`article ERIKS: 14402925
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 10x8mm yellow length 25m box 400x400x110mm",
"item_id": "g205295677109697",
"material_number": "14402925",
"price": "70.55",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 10x8mm yellow length 25m box 400x400x110mm",
"item_id": "g205295677109697",
"material_number": "14402925",
"price": "70.55",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114343",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|