|
FLEXION
rouleau tuyau TU-PA-10/8-GRN-25M-FX 10x7,5 polyamide vert
Numéro d`article ERIKS: 14403066
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 10x8mm green length 25m box",
"item_id": "g1840005165083544",
"material_number": "14403066",
"price": "70.55",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 10x8mm green length 25m box",
"item_id": "g1840005165083544",
"material_number": "14403066",
"price": "70.55",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 4x2.5mm vert longueur 25m boîte 255x255x70mm
Numéro d`article ERIKS: 14402876
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 4x2.5mm green length 25m box 255x255x70mm",
"item_id": "g205295677109733",
"material_number": "14402876",
"price": "26.91",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 4x2.5mm green length 25m box 255x255x70mm",
"item_id": "g205295677109733",
"material_number": "14402876",
"price": "26.91",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 6x4mm vert longueur 25m boîte 255x255x70mm
Numéro d`article ERIKS: 14403154
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 6x4mm green length 25m box 255x255x70mm",
"item_id": "g205295677109690",
"material_number": "14403154",
"price": "41.36",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 6x4mm green length 25m box 255x255x70mm",
"item_id": "g205295677109690",
"material_number": "14403154",
"price": "41.36",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 8x6mm vert longueur 25m boîte 300x300x80mm
Numéro d`article ERIKS: 14403168
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 8x6mm green length 25m box 300x300x80mm",
"item_id": "g205295677109666",
"material_number": "14403168",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 8x6mm green length 25m box 300x300x80mm",
"item_id": "g205295677109666",
"material_number": "14403168",
"price": "54.05",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|
|
FLEXION
Tube PA 1012 PHL 12x9mm vert longueur 25m boîte 400x400x110mm
Numéro d`article ERIKS: 14403087
|
Prix (Par Rouleau):
|
{"addToCartPD":{
"item_name": "tube pa 1012 phl 12x9mm green length 25m box 400x400x110mm",
"item_id": "g205295677109744",
"material_number": "14403087",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube pa 1012 phl 12x9mm green length 25m box 400x400x110mm",
"item_id": "g205295677109744",
"material_number": "14403087",
"price": "111.03",
"item_brand": "flexion",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr205295677114208",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|