|
SMC
Tube polyuréthane TU0212B-20 2x1.2mm noir 20 mètre
Numéro d`article ERIKS: 12724701
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0212b-20 2x1.2mm black 20 meter",
"item_id": "gr0000001337759",
"material_number": "12724701",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0212b-20 2x1.2mm black 20 meter",
"item_id": "gr0000001337759",
"material_number": "12724701",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0212BU-20 2x1.2mm bleu 20 mètre
Numéro d`article ERIKS: 24138980
Article de catalogue 1: TU0212BU-20
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0212bu-20 2x1.2mm blue 20 meter",
"item_id": "gr0000001338647",
"material_number": "24138980",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0212bu-20 2x1.2mm blue 20 meter",
"item_id": "gr0000001338647",
"material_number": "24138980",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0212G-20 2x1.2mm vert 20 mètre
Numéro d`article ERIKS: 12724702
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0212g-20 2x1.2mm green 20 meter",
"item_id": "gr0000001338641",
"material_number": "12724702",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0212g-20 2x1.2mm green 20 meter",
"item_id": "gr0000001338641",
"material_number": "12724702",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0212R-20 2x1.2mm rouge 20 mètre
Numéro d`article ERIKS: 24138982
Article de catalogue 1: TU0212R-20
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0212r-20 2x1.2mm red 20 meter",
"item_id": "gr0000001338201",
"material_number": "24138982",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0212r-20 2x1.2mm red 20 meter",
"item_id": "gr0000001338201",
"material_number": "24138982",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0212W-20 2x1.2mm blanc 20 mètre
Numéro d`article ERIKS: 24138983
Article de catalogue 1: TU0212W-20
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0212w-20 2x1.2mm white 20 meter",
"item_id": "gr0000001338345",
"material_number": "24138983",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0212w-20 2x1.2mm white 20 meter",
"item_id": "gr0000001338345",
"material_number": "24138983",
"price": "16.19",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0425B-20 4x2.5mm noir 20 mètre
Numéro d`article ERIKS: 11529828
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0425b-20 4x2.5mm black 20 meter",
"item_id": "gr0000000575953",
"material_number": "11529828",
"price": "8.22",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0425b-20 4x2.5mm black 20 meter",
"item_id": "gr0000000575953",
"material_number": "11529828",
"price": "8.22",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0425B-100 4x2.5mm noir 100 mètre
Numéro d`article ERIKS: 24138985
Article de catalogue 1: TU0425B-100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0425b-100 4x2.5mm black 100 meter",
"item_id": "gr0000001338393",
"material_number": "24138985",
"price": "40.71",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0425b-100 4x2.5mm black 100 meter",
"item_id": "gr0000001338393",
"material_number": "24138985",
"price": "40.71",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
SMC
rouleau 10m PU tuyau TU0425B-10* polyuréthane noir
Numéro d`article ERIKS: 24138984
Article de catalogue 1: TU0425B-10*
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "roll 10m pu tube tu0425b-10* polyurethane black",
"item_id": "gr0000001442652",
"material_number": "24138984",
"price": "0",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0425BU1-100 4x2.5mm bleu 100 mètre
Numéro d`article ERIKS: 12724517
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0425bu1-100 4x2.5mm blue 100 meter",
"item_id": "gr0000001338736",
"material_number": "12724517",
"price": "40.71",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0425bu1-100 4x2.5mm blue 100 meter",
"item_id": "gr0000001338736",
"material_number": "12724517",
"price": "40.71",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
SMC
Tube polyuréthane TU0425BU-100 4x2.5mm bleu 100 mètre
Numéro d`article ERIKS: 24138987
Article de catalogue 1: TU0425BU-100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "polyurethane tube tu0425bu-100 4x2.5mm blue 100 meter",
"item_id": "gr0000000995252",
"material_number": "24138987",
"price": "40.71",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane tube tu0425bu-100 4x2.5mm blue 100 meter",
"item_id": "gr0000000995252",
"material_number": "24138987",
"price": "40.71",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0120_jb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|