|
TRANSAIR
6612 63 00 knie-koppeling 45° D63
Numéro d`article ERIKS: 12137577
Article de catalogue 1: 6612 63 00
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "6612 63 00 knie-koppeling 45° d63",
"item_id": "gr0000000944089",
"material_number": "12137577",
"price": "128.91",
"item_brand": "transair",
"item_category":"pneumatic components",
"item_category2":"compressed air systems",
"item_category3":"transair",
"item_category4": "pr_ec010760_0377_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6612 63 00 knie-koppeling 45° d63",
"item_id": "gr0000000944089",
"material_number": "12137577",
"price": "128.91",
"item_brand": "transair",
"item_category":"pneumatic components",
"item_category2":"compressed air systems",
"item_category3":"transair",
"item_category4": "pr_ec010760_0377_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRANSAIR
6612 50 00 knie-koppeling 45° D50
Numéro d`article ERIKS: 12683353
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "6612 50 00 knie-koppeling 45° d50",
"item_id": "g1579278035228861",
"material_number": "12683353",
"price": "102.77",
"item_brand": "transair",
"item_category":"pneumatic components",
"item_category2":"compressed air systems",
"item_category3":"transair",
"item_category4": "pr_ec010760_0377_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6612 50 00 knie-koppeling 45° d50",
"item_id": "g1579278035228861",
"material_number": "12683353",
"price": "102.77",
"item_brand": "transair",
"item_category":"pneumatic components",
"item_category2":"compressed air systems",
"item_category3":"transair",
"item_category4": "pr_ec010760_0377_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|