|
NORGREN
Ventouse plate caoutchouc silicone Ø10mm M/58303/02
Numéro d`article ERIKS: 11587071
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flat suction cup silicone ø10mm m/58303/02",
"item_id": "gr0000000365684",
"material_number": "11587071",
"price": "18.42",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat suction cup silicone ø10mm m/58303/02",
"item_id": "gr0000000365684",
"material_number": "11587071",
"price": "18.42",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NORGREN
Ventouse plate caoutchouc silicone Ø30mm M/58307/02
Numéro d`article ERIKS: 11587079
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flat suction cup silicone ø30mm m/58307/02",
"item_id": "gr0000000576807",
"material_number": "11587079",
"price": "40.34",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat suction cup silicone ø30mm m/58307/02",
"item_id": "gr0000000576807",
"material_number": "11587079",
"price": "40.34",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NORGREN
Ventouse plate caoutchouc silicone Ø40mm M/58308/02
Numéro d`article ERIKS: 11587081
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flat suction cup silicone ø40mm m/58308/02",
"item_id": "gr0000000398749",
"material_number": "11587081",
"price": "40.79",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat suction cup silicone ø40mm m/58308/02",
"item_id": "gr0000000398749",
"material_number": "11587081",
"price": "40.79",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NORGREN
Ventouse plate caoutchouc silicone Ø50mm M/58309/02
Numéro d`article ERIKS: 11587083
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flat suction cup silicone ø50mm m/58309/02",
"item_id": "gr0000000376283",
"material_number": "11587083",
"price": "47.8",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat suction cup silicone ø50mm m/58309/02",
"item_id": "gr0000000376283",
"material_number": "11587083",
"price": "47.8",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
NORGREN
Ventouse plate caoutchouc silicone Ø150mm M/58312/02
Numéro d`article ERIKS: 11587089
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flat suction cup silicone ø150mm m/58312/02",
"item_id": "gr0000000381990",
"material_number": "11587089",
"price": "316.28",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat suction cup silicone ø150mm m/58312/02",
"item_id": "gr0000000381990",
"material_number": "11587089",
"price": "316.28",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"vacuum technology",
"item_category3":"suction cups",
"item_category4": "pr_rc0298_0032_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|