|
NORGREN
filtre F84G-4GN-AP3 G1/2-purge auto-40µm 40µm
Numéro d`article ERIKS: 13545056
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "filter f84g-4gn-ap3 g1/2-auto drain-40µm 40µm",
"item_id": "g3177418601301844",
"material_number": "13545056",
"price": "77.31",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"filters",
"item_category4": "pr1579278046007500",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "filter f84g-4gn-ap3 g1/2-auto drain-40µm 40µm",
"item_id": "g3177418601301844",
"material_number": "13545056",
"price": "77.31",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"filters",
"item_category4": "pr1579278046007500",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|