|
SMC
Sécheur d'air à membrane IDG30A-F03 , G3/8", débit 300 l/min
Numéro d`article ERIKS: 12734958
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "membrane air dryer idg30a-f03 , g3/8", flow 300 l/min",
"item_id": "gr0000001345984",
"material_number": "12734958",
"price": "1048.85",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "membrane air dryer idg30a-f03 , g3/8", flow 300 l/min",
"item_id": "gr0000001345984",
"material_number": "12734958",
"price": "1048.85",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SMC
Sécheur d'air à membrane IDG30LA-F03 , G3/8", débit 300 l/min
Numéro d`article ERIKS: 12734959
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "membrane air dryer idg30la-f03 , g3/8", flow 300 l/min",
"item_id": "gr0000001345992",
"material_number": "12734959",
"price": "1048.85",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "membrane air dryer idg30la-f03 , g3/8", flow 300 l/min",
"item_id": "gr0000001345992",
"material_number": "12734959",
"price": "1048.85",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SMC
Sécheur d'air à membrane IDG50A-F03 , G3/8", débit 500 l/min
Numéro d`article ERIKS: 12734960
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "membrane air dryer idg50a-f03 , g3/8", flow 500 l/min",
"item_id": "gr0000001345965",
"material_number": "12734960",
"price": "1220.02",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "membrane air dryer idg50a-f03 , g3/8", flow 500 l/min",
"item_id": "gr0000001345965",
"material_number": "12734960",
"price": "1220.02",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SMC
Sécheur d'air à membrane IDG50LA-F03 , G3/8", débit 500 l/min
Numéro d`article ERIKS: 12734961
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "membrane air dryer idg50la-f03 , g3/8", flow 500 l/min",
"item_id": "gr0000001345977",
"material_number": "12734961",
"price": "1220.02",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "membrane air dryer idg50la-f03 , g3/8", flow 500 l/min",
"item_id": "gr0000001345977",
"material_number": "12734961",
"price": "1220.02",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"air dryers",
"item_category4": "pr_rc0292_0004_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|