|
NORGREN
Capteur de prox.M/50/EAP/10V LED-PNP 10m
Numéro d`article ERIKS: 11584941
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid state switch,pnp with 10m pvc cable,10-30v dc",
"item_id": "gr0000000378697",
"material_number": "11584941",
"price": "55",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"actuators",
"item_category3":"attachments and accessories",
"item_category4": "pr_hg03sp_2498",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid state switch,pnp with 10m pvc cable,10-30v dc",
"item_id": "gr0000000378697",
"material_number": "11584941",
"price": "55",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"actuators",
"item_category3":"attachments and accessories",
"item_category4": "pr_hg03sp_2498",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NORGREN
naderingsschakelaar M/50/IOP/5V 5m 5m
Numéro d`article ERIKS: 11584943
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid state switch,pnp with 5m pvc cable,10-30v dc",
"item_id": "gr0000000410574",
"material_number": "11584943",
"price": "74.11",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"actuators",
"item_category3":"attachments and accessories",
"item_category4": "pr_hg03sp_2498",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid state switch,pnp with 5m pvc cable,10-30v dc",
"item_id": "gr0000000410574",
"material_number": "11584943",
"price": "74.11",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"actuators",
"item_category3":"attachments and accessories",
"item_category4": "pr_hg03sp_2498",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NORGREN
Capteur de proximité M/50/EAP/CP LED-PNP 0,3m
Numéro d`article ERIKS: 11584945
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid state switch,pnp with plug-in connector,10-30v dc",
"item_id": "gr0000000390923",
"material_number": "11584945",
"price": "47.16",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"actuators",
"item_category3":"attachments and accessories",
"item_category4": "pr_hg03sp_2498",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid state switch,pnp with plug-in connector,10-30v dc",
"item_id": "gr0000000390923",
"material_number": "11584945",
"price": "47.16",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"actuators",
"item_category3":"attachments and accessories",
"item_category4": "pr_hg03sp_2498",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|