|
INA
Arbre plein 8mm H6 Stahl Cf53 Longueur: 4000mm
Numéro d`article ERIKS: 13017891
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid shaft 8mm h6 steel cf53 length: 4000mm",
"item_id": "gr5197810372491192",
"material_number": "13017891",
"price": "42.42",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid shaft 8mm h6 steel cf53 length: 4000mm",
"item_id": "gr5197810372491192",
"material_number": "13017891",
"price": "42.42",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
INA
Arbre plein 10mm H6 Stahl Cf53 Longueur: 6000mm
Numéro d`article ERIKS: 13017895
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid shaft 10mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372491734",
"material_number": "13017895",
"price": "66.32",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid shaft 10mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372491734",
"material_number": "13017895",
"price": "66.32",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
INA
Arbre plein 12mm H6 Stahl Cf53 Longueur: 6000mm
Numéro d`article ERIKS: 13017900
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid shaft 12mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372494598",
"material_number": "13017900",
"price": "81.86",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid shaft 12mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372494598",
"material_number": "13017900",
"price": "81.86",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
INA
Arbre plein 14mm H6 Stahl Cf53 Longueur: 6000mm
Numéro d`article ERIKS: 13017904
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid shaft 14mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372498238",
"material_number": "13017904",
"price": "97.56",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid shaft 14mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372498238",
"material_number": "13017904",
"price": "97.56",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
INA
Arbre plein 16mm H6 Stahl Cf53 Longueur: 6000mm
Numéro d`article ERIKS: 13017912
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid shaft 16mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372494060",
"material_number": "13017912",
"price": "120.28",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid shaft 16mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372494060",
"material_number": "13017912",
"price": "120.28",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
INA
Arbre plein 20mm H6 Stahl Cf53 Longueur: 6000mm
Numéro d`article ERIKS: 13017916
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid shaft 20mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372497607",
"material_number": "13017916",
"price": "123.34",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid shaft 20mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372497607",
"material_number": "13017916",
"price": "123.34",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
INA
Arbre plein 40mm H6 Stahl Cf53 Longueur: 6000mm
Numéro d`article ERIKS: 13017929
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "solid shaft 40mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372494683",
"material_number": "13017929",
"price": "434.9",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid shaft 40mm h6 steel cf53 length: 6000mm",
"item_id": "gr5197810372494683",
"material_number": "13017929",
"price": "434.9",
"item_brand": "ina",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0300_0009_wha",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|