|
ECON®
Wartel 12444 DIN/BS/ISO 304 DN10
Numéro d`article ERIKS: 12682353
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "gland nut fig. 12444 din/bs/iso 304 dn10",
"item_id": "gr0000001473700",
"material_number": "12682353",
"price": "8.25",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gland nut fig. 12444 din/bs/iso 304 dn10",
"item_id": "gr0000001473700",
"material_number": "12682353",
"price": "8.25",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Ecrou 12444 DIN/BS/ISO 304 DN25-1"
Numéro d`article ERIKS: 12682357
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nut 12444 din/bs/iso 304 dn25-1"",
"item_id": "gr0000001437010",
"material_number": "12682357",
"price": "11.3",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nut 12444 din/bs/iso 304 dn25-1"",
"item_id": "gr0000001437010",
"material_number": "12682357",
"price": "11.3",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Ecrou 12444 ISO 304 DN32
Numéro d`article ERIKS: 12682359
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nut 12444 iso 304 dn32",
"item_id": "gr0000001437045",
"material_number": "12682359",
"price": "14.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nut 12444 iso 304 dn32",
"item_id": "gr0000001437045",
"material_number": "12682359",
"price": "14.7",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Ecrou 12444 DIN/BS/ISO 316L DN50-2"
Numéro d`article ERIKS: 12682362
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nut 12444 din/bs/iso 316l dn50-2"",
"item_id": "gr0000001437082",
"material_number": "12682362",
"price": "18.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nut 12444 din/bs/iso 316l dn50-2"",
"item_id": "gr0000001437082",
"material_number": "12682362",
"price": "18.5",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Ecrou 12444 DIN/BS/ISO 304 DN125
Numéro d`article ERIKS: 12682367
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nut 12444 din/bs/iso 304 dn125",
"item_id": "gr0000001437194",
"material_number": "12682367",
"price": "71.4",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nut 12444 din/bs/iso 304 dn125",
"item_id": "gr0000001437194",
"material_number": "12682367",
"price": "71.4",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Ecrou 12444 DIN/BS/ISO 304 DN150
Numéro d`article ERIKS: 12682368
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nut 12444 din/bs/iso 304 dn150",
"item_id": "gr0000001437101",
"material_number": "12682368",
"price": "111",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nut 12444 din/bs/iso 304 dn150",
"item_id": "gr0000001437101",
"material_number": "12682368",
"price": "111",
"item_brand": "econ®",
"item_category":"auxiliary flow products",
"item_category2":"pipe couplings",
"item_category3":"",
"item_category4": "pr1450949389663",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|