|
DANFOSS
Bobine d'aimant 12VDC 350 bar H
Numéro d`article ERIKS: 11878161
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnet coil 12vdc 350 bar h",
"item_id": "gr0000000343497",
"material_number": "11878161",
"price": "30.07",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnet coil 12vdc 350 bar h",
"item_id": "gr0000000343497",
"material_number": "11878161",
"price": "30.07",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Bobine magnétique 12VDC 210 bar J
Numéro d`article ERIKS: 11879244
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnetic coil 12vdc 210 bar j",
"item_id": "gr0000001143747",
"material_number": "11879244",
"price": "28.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic coil 12vdc 210 bar j",
"item_id": "gr0000001143747",
"material_number": "11879244",
"price": "28.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Bobine d'aimant 12VDC 350 bar P
Numéro d`article ERIKS: 11878183
Article de catalogue 1: B11878183
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnet coil 12vdc 350 bar p",
"item_id": "gr0000001144781",
"material_number": "11878183",
"price": "25.22",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnet coil 12vdc 350 bar p",
"item_id": "gr0000001144781",
"material_number": "11878183",
"price": "25.22",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
Bobine magnétique 12VDC 210 bar S
Numéro d`article ERIKS: 11879220
Article de catalogue 1: B11879220
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnet coil 12vdc 210 bar s",
"item_id": "gr0000001145327",
"material_number": "11879220",
"price": "24.24",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnet coil 12vdc 210 bar s",
"item_id": "gr0000001145327",
"material_number": "11879220",
"price": "24.24",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DANFOSS
Bobine d'aimant 24VDC 350 bar P
Numéro d`article ERIKS: 11878186
Article de catalogue 1: B11878186
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnet coil 24vdc 350 bar p",
"item_id": "gr0000000330013",
"material_number": "11878186",
"price": "25.22",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnet coil 24vdc 350 bar p",
"item_id": "gr0000000330013",
"material_number": "11878186",
"price": "25.22",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DANFOSS
Bobine magnétique 24VDC 210 bar S
Numéro d`article ERIKS: 11879222
Article de catalogue 1: B11879222
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnet coil 24vdc 210 bar s",
"item_id": "gr0000000339440",
"material_number": "11879222",
"price": "24.24",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnet coil 24vdc 210 bar s",
"item_id": "gr0000000339440",
"material_number": "11879222",
"price": "24.24",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
DANFOSS
Bobine magnétique 24VDC 350 bar H
Numéro d`article ERIKS: 11878162
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnet coil 24vdc 350 bar h",
"item_id": "gr0000000341004",
"material_number": "11878162",
"price": "30.07",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnet coil 24vdc 350 bar h",
"item_id": "gr0000000341004",
"material_number": "11878162",
"price": "30.07",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
DANFOSS
Bobine d'aimant 24VDC 210 bar J
Numéro d`article ERIKS: 11879250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnet coil 24vdc 210 bar j",
"item_id": "gr0000000343021",
"material_number": "11879250",
"price": "28.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnet coil 24vdc 210 bar j",
"item_id": "gr0000000343021",
"material_number": "11879250",
"price": "28.12",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
DANFOSS
Bobine magnétique 230VAC 350 bar P
Numéro d`article ERIKS: 11878188
|
Prix (Par Unité):
2 Unité par emballage
|
{"addToCartPD":{
"item_name": "magnetic coil 230vac 350 bar p",
"item_id": "gr0000001143972",
"material_number": "11878188",
"price": "39.76",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic coil 230vac 350 bar p",
"item_id": "gr0000001143972",
"material_number": "11878188",
"price": "39.76",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
DANFOSS
Bobine magnétique 230VAC 350 bar H
Numéro d`article ERIKS: 11878189
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnetic coil 230vac 350 bar h",
"item_id": "gr0000001143530",
"material_number": "11878189",
"price": "44.6",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic coil 230vac 350 bar h",
"item_id": "gr0000001143530",
"material_number": "11878189",
"price": "44.6",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"accessories",
"item_category4": "pr_rc0262_0118_pb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|