|
OLEODINAMICA MARCHESINI
3-way vanne comande manuelle DF3 1" CC
Numéro d`article ERIKS: 12495628
Article de catalogue 1: B12495628
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 1" cc",
"item_id": "gr0000001074925",
"material_number": "12495628",
"price": "76.16",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 1" cc",
"item_id": "gr0000001074925",
"material_number": "12495628",
"price": "76.16",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
3-way vanne comande manuelle DF3 3/4" CC
Numéro d`article ERIKS: 12495627
Article de catalogue 1: B12495627
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 3/4" cc",
"item_id": "gr0000001074924",
"material_number": "12495627",
"price": "90.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 3/4" cc",
"item_id": "gr0000001074924",
"material_number": "12495627",
"price": "90.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
3-way vanne comande manuelle DF3 1/2" CC
Numéro d`article ERIKS: 12495626
Article de catalogue 1: B12495626
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 1/2" cc",
"item_id": "gr0000001074923",
"material_number": "12495626",
"price": "77.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 1/2" cc",
"item_id": "gr0000001074923",
"material_number": "12495626",
"price": "77.6",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
3-way vanne comande manuelle DF3 3/8" CC
Numéro d`article ERIKS: 12495625
Article de catalogue 1: B12495625
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "3-way manual diverter valve df3 3/8" cc",
"item_id": "gr0000001074922",
"material_number": "12495625",
"price": "67.84",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3-way manual diverter valve df3 3/8" cc",
"item_id": "gr0000001074922",
"material_number": "12495625",
"price": "67.84",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0101",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|