|
OLEODINAMICA MARCHESINI
6-way vanne comande manuelle DF6 1" OC
Numéro d`article ERIKS: 12495641
Article de catalogue 1: B12495641
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 1" oc",
"item_id": "gr0000001074936",
"material_number": "12495641",
"price": "210.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 1" oc",
"item_id": "gr0000001074936",
"material_number": "12495641",
"price": "210.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-way vanne comande manuelle DF6 3/4" OC
Numéro d`article ERIKS: 12495640
Article de catalogue 1: B12495640
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 3/4" oc",
"item_id": "gr0000001074935",
"material_number": "12495640",
"price": "175.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 3/4" oc",
"item_id": "gr0000001074935",
"material_number": "12495640",
"price": "175.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-way vanne comande manuelle DF6 1/2" OC
Numéro d`article ERIKS: 12495639
Article de catalogue 1: B12495639
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 1/2" oc",
"item_id": "gr0000001074934",
"material_number": "12495639",
"price": "140.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 1/2" oc",
"item_id": "gr0000001074934",
"material_number": "12495639",
"price": "140.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
6-way vanne comande manuelle DF6 3/8" OC
Numéro d`article ERIKS: 12315036
Article de catalogue 1: B12315036
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "6-way manual diverter valve df6 3/8" oc",
"item_id": "gr0000001074868",
"material_number": "12315036",
"price": "126.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "6-way manual diverter valve df6 3/8" oc",
"item_id": "gr0000001074868",
"material_number": "12315036",
"price": "126.8",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"directional controls",
"item_category3":"diverters",
"item_category4": "pr_rc0262_0092",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|