|
DANFOSS
Fiche avec carte d'amplificateur pour distributeurs proportionnels EHH AMP 702 D 20 EN20
Numéro d`article ERIKS: 1043144
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plug with amplifier board for proportional valves ehh amp 702 d 20 en20",
"item_id": "gr9456236355352742",
"material_number": "1043144",
"price": "297.68",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"electronics",
"item_category3":"connectors",
"item_category4": "pr249349394354787",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plug with amplifier board for proportional valves ehh amp 702 d 20 en20",
"item_id": "gr9456236355352742",
"material_number": "1043144",
"price": "297.68",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"electronics",
"item_category3":"connectors",
"item_category4": "pr249349394354787",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
PoWerbouchon pour vanne proportionnel EHH AMP 702 D 20
Numéro d`article ERIKS: 1034418
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "powerplug for proportional valve ehh amp 702 d 20",
"item_id": "gr0000001029772",
"material_number": "1034418",
"price": "297.68",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"electronics",
"item_category3":"connectors",
"item_category4": "pr249349394354787",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "powerplug for proportional valve ehh amp 702 d 20",
"item_id": "gr0000001029772",
"material_number": "1034418",
"price": "297.68",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"electronics",
"item_category3":"connectors",
"item_category4": "pr249349394354787",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
PoWerbouchon pour vanne proportionnel EHH AMP 702 K 20
Numéro d`article ERIKS: 1043150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "powerplug for proportional valve ehh amp 702 k 20",
"item_id": "gr0000001029773",
"material_number": "1043150",
"price": "581.63",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"electronics",
"item_category3":"connectors",
"item_category4": "pr249349394354787",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "powerplug for proportional valve ehh amp 702 k 20",
"item_id": "gr0000001029773",
"material_number": "1043150",
"price": "581.63",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"electronics",
"item_category3":"connectors",
"item_category4": "pr249349394354787",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|