|
OLEODINAMICA MARCHESINI
Throttle valve VRFB 90 1" V0577
Numéro d`article ERIKS: 14229118
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "throttle valve vrfb 90 1" v0577",
"item_id": "g1579278045745408",
"material_number": "14229118",
"price": "143.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle valve vrfb 90 1" v0577",
"item_id": "g1579278045745408",
"material_number": "14229118",
"price": "143.2",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Throttle valve VRFB 90 3/4" V0589
Numéro d`article ERIKS: 14229117
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "throttle valve vrfb 90 3/4" v0589",
"item_id": "g1579278045745294",
"material_number": "14229117",
"price": "112",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle valve vrfb 90 3/4" v0589",
"item_id": "g1579278045745294",
"material_number": "14229117",
"price": "112",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Throttle valve VRFB 90 1/4" V0584
Numéro d`article ERIKS: 14229114
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "throttle valve vrfb 90 1/4" v0584",
"item_id": "g1579278045745363",
"material_number": "14229114",
"price": "49.12",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle valve vrfb 90 1/4" v0584",
"item_id": "g1579278045745363",
"material_number": "14229114",
"price": "49.12",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Throttle valve VRFB 90 3/8" V0586
Numéro d`article ERIKS: 14229115
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "throttle valve vrfb 90 3/8" v0586",
"item_id": "g1579278045745230",
"material_number": "14229115",
"price": "53.28",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle valve vrfb 90 3/8" v0586",
"item_id": "g1579278045745230",
"material_number": "14229115",
"price": "53.28",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Throttle valve VRFB 90 1/2" V0587
Numéro d`article ERIKS: 14229116
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "throttle valve vrfb 90 1/2" v0587",
"item_id": "g1579278045745386",
"material_number": "14229116",
"price": "63.36",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "throttle valve vrfb 90 1/2" v0587",
"item_id": "g1579278045745386",
"material_number": "14229116",
"price": "63.36",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"throttle valves",
"item_category4": "pr1579278045753216",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|