|
DANFOSS
Clapet anti-retour pilotes BXP 9151-S-ALU+A:4CK30-1-S+bouchon
Numéro d`article ERIKS: 12218259
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve bxp 9151-s-alu+a:4ck30-1-s+plug",
"item_id": "gr0000001144478",
"material_number": "12218259",
"price": "369",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve bxp 9151-s-alu+a:4ck30-1-s+plug",
"item_id": "gr0000001144478",
"material_number": "12218259",
"price": "369",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes BXP 9151-S377-ST+A:4CK30-1-S+bouchon
Numéro d`article ERIKS: 12218260
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve bxp 9151-s377-st+a:4ck30-1-s+plug",
"item_id": "gr0000001143470",
"material_number": "12218260",
"price": "532.5",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve bxp 9151-s377-st+a:4ck30-1-s+plug",
"item_id": "gr0000001143470",
"material_number": "12218260",
"price": "532.5",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes DGMPC 3 ABK 41
Numéro d`article ERIKS: 1033765
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve dgmpc 3 abk 41",
"item_id": "gr0000001029767",
"material_number": "1033765",
"price": "171.81",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve dgmpc 3 abk 41",
"item_id": "gr0000001029767",
"material_number": "1033765",
"price": "171.81",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour piloté DGMPC 3 ABM 41
Numéro d`article ERIKS: 1041269
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve dgmpc 3 abm 41",
"item_id": "gr0000001463885",
"material_number": "1041269",
"price": "176.11",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve dgmpc 3 abm 41",
"item_id": "gr0000001463885",
"material_number": "1041269",
"price": "176.11",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes DGMPC 5 ABK 30
Numéro d`article ERIKS: 1033748
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve dgmpc 5 abk 30",
"item_id": "gr0000001029763",
"material_number": "1033748",
"price": "295.2",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve dgmpc 5 abk 30",
"item_id": "gr0000001029763",
"material_number": "1033748",
"price": "295.2",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes BXP 9209S-ALU+A:4CK90-1-S+bouchon
Numéro d`article ERIKS: 12218261
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve bxp 9209s-alu+a:4ck90-1-s+plug",
"item_id": "gr0000001145276",
"material_number": "12218261",
"price": "764",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve bxp 9209s-alu+a:4ck90-1-s+plug",
"item_id": "gr0000001145276",
"material_number": "12218261",
"price": "764",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618151",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|