|
DANFOSS
Clapet anti-retour pilotes BXP 9151-S-ALU+B:4CK30-1-S+bouchon
Numéro d`article ERIKS: 12218262
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve bxp 9151-s-alu+b:4ck30-1-s+plug",
"item_id": "gr0000001143922",
"material_number": "12218262",
"price": "369",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve bxp 9151-s-alu+b:4ck30-1-s+plug",
"item_id": "gr0000001143922",
"material_number": "12218262",
"price": "369",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes BXP 9151-S377-ST+B:4CK30-1-S+bouchon
Numéro d`article ERIKS: 12218263
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve bxp 9151-s377-st+b:4ck30-1-s+plug",
"item_id": "gr0000001145162",
"material_number": "12218263",
"price": "532.5",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve bxp 9151-s377-st+b:4ck30-1-s+plug",
"item_id": "gr0000001145162",
"material_number": "12218263",
"price": "532.5",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes DGMPC 3 BAK 41
Numéro d`article ERIKS: 1033766
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve dgmpc 3 bak 41",
"item_id": "gr0000001029766",
"material_number": "1033766",
"price": "171.81",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve dgmpc 3 bak 41",
"item_id": "gr0000001029766",
"material_number": "1033766",
"price": "171.81",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes DGMPC 5 BAK 30
Numéro d`article ERIKS: 1033749
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve dgmpc 5 bak 30",
"item_id": "gr0000001025075",
"material_number": "1033749",
"price": "295.2",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve dgmpc 5 bak 30",
"item_id": "gr0000001025075",
"material_number": "1033749",
"price": "295.2",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour pilotes BXP 9209S-ALU+B:4CK90-1-S+bouchon
Numéro d`article ERIKS: 12218264
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "piloted check valve bxp 9209s-alu+b:4ck90-1-s+plug",
"item_id": "gr0000001144715",
"material_number": "12218264",
"price": "764",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "piloted check valve bxp 9209s-alu+b:4ck90-1-s+plug",
"item_id": "gr0000001144715",
"material_number": "12218264",
"price": "764",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266618117",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|