|
OLEODINAMICA MARCHESINI
Clapets anti-retour piloted single effet VBPSL 1"
Numéro d`article ERIKS: 12497109
Article de catalogue 1: B12497109
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 1"",
"item_id": "gr0000001075131",
"material_number": "12497109",
"price": "212",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 1"",
"item_id": "gr0000001075131",
"material_number": "12497109",
"price": "212",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Clapets anti-retour piloted single effet VBPSL 3/4"
Numéro d`article ERIKS: 12497108
Article de catalogue 1: B12497108
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/4"",
"item_id": "gr0000001075130",
"material_number": "12497108",
"price": "110.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/4"",
"item_id": "gr0000001075130",
"material_number": "12497108",
"price": "110.4",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Clapets anti-retour piloted single effet VBPSL 1/2"
Numéro d`article ERIKS: 24123734
Article de catalogue 1: B24123734
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/2"",
"item_id": "gr0000001143780",
"material_number": "24123734",
"price": "56.32",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/2"",
"item_id": "gr0000001143780",
"material_number": "24123734",
"price": "56.32",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Clapets anti-retour piloted single effet VBPSL 3/8"
Numéro d`article ERIKS: 12497107
Article de catalogue 1: B12497107
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/8"",
"item_id": "gr0000001075129",
"material_number": "12497107",
"price": "63.36",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 3/8"",
"item_id": "gr0000001075129",
"material_number": "12497107",
"price": "63.36",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
OLEODINAMICA MARCHESINI
Clapets anti-retour piloted single effet VBPSL 1/4"
Numéro d`article ERIKS: 12497106
Article de catalogue 1: B12497106
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/4"",
"item_id": "gr0000001075128",
"material_number": "12497106",
"price": "55.76",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single acting pilot operated check valve vbpsl 1/4"",
"item_id": "gr0000001075128",
"material_number": "12497106",
"price": "55.76",
"item_brand": "oleodinamica marchesini",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540092",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|