|
DANFOSS
Soupape de controle de charge BXP 9151-S-ALU+B:1CE30F020S5+bouchon
Numéro d`article ERIKS: 12218271
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcenter valve bxp 9151-s-alu+b:1ce30f020s5+plug",
"item_id": "gr0000001143664",
"material_number": "12218271",
"price": "449",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540121",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcenter valve bxp 9151-s-alu+b:1ce30f020s5+plug",
"item_id": "gr0000001143664",
"material_number": "12218271",
"price": "449",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540121",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Soupape de controle de charge BXP 9151-S377-ST+B:1CE30F35S5+bouchon
Numéro d`article ERIKS: 12218272
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcenter valve bxp 9151-s377-st+b:1ce30f35s5+plug",
"item_id": "gr0000001145463",
"material_number": "12218272",
"price": "589",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540121",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcenter valve bxp 9151-s377-st+b:1ce30f35s5+plug",
"item_id": "gr0000001145463",
"material_number": "12218272",
"price": "589",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540121",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Soupape de controle de charge BXP 9209S-ALU+B:1CE90F020S4+bouchon
Numéro d`article ERIKS: 12218273
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "overcenter valve bxp 9209s-alu+b:1ce90f020s4+plug",
"item_id": "gr0000001144455",
"material_number": "12218273",
"price": "822",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540121",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "overcenter valve bxp 9209s-alu+b:1ce90f020s4+plug",
"item_id": "gr0000001144455",
"material_number": "12218273",
"price": "822",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540121",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|